Shop All Lag Screws
L.H. Dottie
Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK
Mfr # LAG12212
Zoro # G707165702
product price: $63.45
/pk 50, $1.27/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LAG12212
- Zoro # G707165702
- UPC # 781002586548
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/2 in |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (N04104.037.0300)
- MIDWEST FASTENER 7/16"-14 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (34362)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (0624KPP188)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 1/4" Steel, Black Oxide Finish, 2500 PK (14WCB)
- L.H. DOTTIE Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (LAG384)
- L.H. DOTTIE Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG142)
- L.H. DOTTIE Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG14112)
- L.H. DOTTIE Lag Screw, 1/2 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (LAG12512)
- L.H. DOTTIE Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG382)
- L.H. DOTTIE Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG38212)
- HILLMAN Lag Screw, 5/16 in, 4 in, Hex (812557)
- L.H. Dottie Lag Screws