Shop All Electrical Box Hardware
L.H. Dottie
Knockout Seal, Carbon Steel, Box
Mfr # KO125
Zoro # G707166402
product price: $85.15
/pk 50, $1.70/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Box Type Box
- Trade Size 1-1/4"
- Type Snap In
- Temp. Rating -4 Degrees F to 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # KO125
- Zoro # G707166402
- UPC # 781002160304
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Trade Size | 1-1/4" |
Size | 1-1/4 in. |
Details
Item | Knockout Seal |
Material | Carbon Steel |
Box Type | Box |
Type | Snap In |
Temp. Rating | -4 Degrees F to 302 Degrees F |
Application | Seals Holes Punched in Steel Boxes and Metal Enclosures |
Finish | Zinc Plated |
For Use With | Steel Boxes, Panels & Metal Enclosures |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 1.25 In (GG161)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH13)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- LEVITON Receptacle (CR20)
- L.H. DOTTIE Knockout Seal, Snap In Accessory, Carbon Steel, Box (KO75)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D50S)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D60S)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO50)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D90S)
- RITTAL Mounting Panel, NOVAL Accessory, Carbon Steel (1570700)
- L.H. Dottie Electrical Box Hardware