Shop All Electrical Box Hardware
L.H. Dottie
Knockout Seal, Carbon Steel, Box
Mfr # KO100
Zoro # G407165644
product price: $135.06
/pk 100, $1.35/ea
Free Shipping & Returns
$135.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Box Type Box
- Application Seals Holes Punched in Steel Boxes and Metal Enclosures
- Trade Size 1"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # KO100
- Zoro # G407165644
- UPC # 781002160205
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Trade Size | 1" |
Size | 1 in. |
Details
Item | Knockout Seal |
Material | Carbon Steel |
Box Type | Box |
Application | Seals Holes Punched in Steel Boxes and Metal Enclosures |
Finish | Zinc Plated |
For Use With | Steel Boxes, Panels & Metal Enclosures |
Type | Snap In |
Temp. Rating | -4 Degrees F to 302 Degrees F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G253)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 600 V AC, 50 A (LC1D50AX7)
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- INTERMATIC Heavy-Duty 7-Day Programmable Timer-Sleek (ST700W)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO150)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D120S)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D90S)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D70S)
- L.H. DOTTIE Knockout Seal, Snap In Accessory, Carbon Steel, Box (KO75)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO50)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1816CSWW)
- L.H. Dottie Electrical Box Hardware