Shop All Hex Nuts
L.H. Dottie
Hex Nut, #8-32, Brass, 100 PK
Mfr # HNBR832
Zoro # G507167937
product price: $13.46
/pk 100, $0.13/ea
$13.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards ASME B18.2.2
- System of Measurement Inch
- Thread Type UNC
- Fastener Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HNBR832
- Zoro # G507167937
- UPC # 781002171157
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Hex Nut |
Material | Brass |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Fastener Thread Type | UNC |
Application | Corrosive Environments, Marine Applications, General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 50 PK (69593)
- ZORO SELECT Hex Nut, M3.5-0.60, Steel, Class 6, Zinc Plated, 2.80 mm Ht, 100 PK (HN46003500-100P1)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1" L, PK25 (2UJK4)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/4in, Pln, PK50 (U39100.018.0225)
- L.H. DOTTIE Hex Nut, #6-32, Brass, 100 PK (HNBR632)
- L.H. DOTTIE Hex Nut, 1/4"-20, Brass, 100 PK (HNBR14)
- L.H. DOTTIE Hex Nut, 3/8"-16, Brass, 50 PK (HNBR38)
- L.H. DOTTIE Hex Nut, #6-32, Carbon Steel, Zinc Plated, 0.102 in Ht, 100 PK (HN632)
- L.H. DOTTIE Hex Nut, 1/2"-13, Carbon Steel, Grade 2, Zinc Plated, 0.427 in Ht, 100 PK (HNT12)
- L.H. DOTTIE Hex Nut, 5/16"-18, Brass, 50 PK (HNBR516)
- L.H. DOTTIE Hex Nut, 1/4"-20, Carbon Steel, Grade 2, Zinc Plated, 0.212 in Ht, 100 PK (HN14)
- L.H. Dottie Hex Nuts