Shop All Hex Nuts
L.H. Dottie
Hex Nut, #6-32, Brass, 100 PK
Mfr # HNBR632
Zoro # G107168181
product price: $11.68
/pk 100, $0.12/ea
$11.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards ASME B18.2.2
- System of Measurement Inch
- Thread Type UNC
- Application Corrosive Environments, Marine Applications, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HNBR632
- Zoro # G107168181
- UPC # 781002171102
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Details
Item | Hex Nut |
Material | Brass |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Application | Corrosive Environments, Marine Applications, General Purpose |
Fastener Thread Type | UNC |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (75C300KCS)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2L, PK50 (U08300.050.0150)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.2400)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08897)
- L.H. DOTTIE Hex Nut, 1/2"-13, Brass, 25 PK (HNBR12)
- L.H. DOTTIE Hex Nut, #8-32, Brass, 100 PK (HNBR832)
- L.H. DOTTIE Hex Nut, #10-32, Brass, 100 PK (HNBR1032)
- L.H. DOTTIE Hex Nut, 1/2"-13, Carbon Steel, Grade 2, Zinc Plated, 0.427 in Ht, 25 PK (HN12)
- L.H. DOTTIE Hex Nut, 3/8"-16, Silicon Bronze, 50 PK (HNBZ38)
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 2, Zinc Plated, 0.320 in Ht, 50 PK (HN38)
- ZORO SELECT Jam Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 25 PK (U55090.031.0001)
- L.H. Dottie Hex Nuts