Shop All Hex Nuts
L.H. Dottie
Hex Nut, 5/8"-11, Stainless Steel, Not Graded, 25 PK
Mfr # HNS58
Zoro # G507166770
product price: $49.63
/pk 25, $1.99/ea
$49.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Standards ASME B1.1
- System of Measurement Inch
- Thread Type UNC
- Fits Bolt Sizes 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HNS58
- Zoro # G507166770
- UPC # 781002697947
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Fits Bolt Sizes | 5/8 in |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | ASME B1.1 |
System of Measurement | Inch |
Thread Type | UNC |
Application | Corrosive Environments, Marine Applications, General Purpose |
Fastener Thread Type | UNC |
Rockwell Hardness | HRC 32 - B 95 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60112C04)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.021.0100)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 60mm L, PK10 (M07840.080.0060)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG350750075036)
- L.H. DOTTIE Hex Nut, 1/2"-13, Stainless Steel, Not Graded, 25 PK (HNS12)
- L.H. DOTTIE Hex Nut, 5/16"-18, Stainless Steel, Not Graded, 50 PK (HNS516)
- L.H. DOTTIE Hex Nut, 3/8"-16, Stainless Steel, Not Graded, 50 PK (HNS38)
- L.H. DOTTIE Hex Nut, #10-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN1032)
- L.H. DOTTIE Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Zinc Plated, 25 PK (5HN12)
- L.H. DOTTIE Hex Nut, 1/4"-20, Stainless Steel, Not Graded, 100 PK (HNS14)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded (T5811HNSS)
- L.H. Dottie Hex Nuts