Shop All Hex Nuts
L.H. Dottie
Hex Nut, 5/16"-18, Stainless Steel, Not Graded, 50 PK
Mfr # HNS516
Zoro # G307165720
product price: $14.01
/pk 50, $0.28/ea
$14.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Standards ASME B1.1
- System of Measurement Inch
- Thread Type UNC
- Fits Bolt Sizes 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HNS516
- Zoro # G307165720
- UPC # 781002697886
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Fits Bolt Sizes | 5/16 in |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | ASME B1.1 |
System of Measurement | Inch |
Thread Type | UNC |
Application | Corrosive Environments, Marine Applications, General Purpose |
Rockwell Hardness | HRC 32 - B 95 |
Fastener Thread Type | UNC |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 1/8x3/4,2000lb, PK25 (U51431.012.0075)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01100.330.0001)
- MIDWEST FASTENER #10-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68282)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Brass Steel Flat Head Phillips Drive, 50 PK (64124)
- L.H. DOTTIE Hex Nut, 1/2"-13, Stainless Steel, Not Graded, 25 PK (HNS12)
- L.H. DOTTIE Hex Nut, 3/8"-16, Stainless Steel, Not Graded, 50 PK (HNS38)
- L.H. DOTTIE Hex Nut, 5/8"-11, Stainless Steel, Not Graded, 25 PK (HNS58)
- L.H. DOTTIE Hex Nut, #10-32, Brass, 100 PK (HNBR1032)
- L.H. DOTTIE Hex Nut, 1/2"-13, Silicon Bronze, 25 PK (HNBZ12)
- L.H. DOTTIE Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Zinc Plated, 25 PK (5HN12)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/16"-18, Grade 5 (T51618HNZ5)
- L.H. Dottie Hex Nuts