Shop All Hex Nuts
L.H. Dottie
Hex Nut, 5/16"-18, Silicon Bronze, 50 PK
Mfr # HNBZ516
Zoro # G907165687
product price: $38.18
/pk 50, $0.76/ea
$38.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Standards ASME B18.2.2
- System of Measurement Inch
- Thread Type UNC
- Fastener Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HNBZ516
- Zoro # G907165687
- UPC # 781002171652
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-18 |
Fits Bolt Sizes | 5/16 in |
Details
Item | Hex Nut |
Material | Silicon Bronze |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Fastener Thread Type | UNC |
Application | Corrosive Environments, Marine Applications, General Purpose |
Rockwell Hardness | HRB 75 min. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK (M51010.060.0008)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 125 PK (U22080.050.0550)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (63467)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Flat Head Torx Drive, 30 PK (36926)
- L.H. DOTTIE Hex Nut, 1/4"-20, Silicon Bronze, 100 PK (HNBZ14)
- L.H. DOTTIE Hex Nut, #10-24, Silicon Bronze, 100 PK (HNBZ1024)
- L.H. DOTTIE Hex Nut, 1/2"-13, Silicon Bronze, 25 PK (HNBZ12)
- L.H. DOTTIE Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Zinc Plated, 0.535 in Ht, 25 PK (HN58)
- L.H. DOTTIE Hex Nut, #10-32, Brass, 100 PK (HNBR1032)
- L.H. DOTTIE Hex Nut, #10-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN1032)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M01300.100.0001)
- L.H. Dottie Hex Nuts