Shop All Hex Nuts
L.H. Dottie
Hex Nut, 3/8"-16, Silicon Bronze, 50 PK
Mfr # HNBZ38
Zoro # G307165591
product price: $44.42
/pk 50, $0.89/ea
$44.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Standards ASME B18.2.2
- System of Measurement Inch
- Thread Type UNC
- Rockwell Hardness HRB 75 min.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HNBZ38
- Zoro # G307165591
- UPC # 781002171669
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Fits Bolt Sizes | 3/8 in |
Details
Item | Hex Nut |
Material | Silicon Bronze |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Rockwell Hardness | HRB 75 min. |
Application | Corrosive Environments, Marine Applications, General Purpose |
Fastener Thread Type | UNC |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in External Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI-1000500US-100P)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.030.0012)
- ZORO SELECT Deck Screw, #10 x 1-5/8 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0162)
- HILLMAN Wood Screw, #9, 3 in, Torx Drive (967788)
- L.H. DOTTIE Hex Nut, 1/4"-20, Silicon Bronze, 100 PK (HNBZ14)
- L.H. DOTTIE Hex Nut, #10-24, Silicon Bronze, 100 PK (HNBZ1024)
- L.H. DOTTIE Hex Nut, 5/16"-18, Silicon Bronze, 50 PK (HNBZ516)
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Zinc Plated, 50 PK (5HN38)
- L.H. DOTTIE Hex Nut, 5/16"-18, Carbon Steel, Grade 2, Zinc Plated, 0.258 in Ht, 50 PK (HN516)
- L.H. DOTTIE Hex Nut, 1/4"-20, Brass, 100 PK (HNBR14)
- ZORO SELECT Hex Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 31/32 in Ht, 5 PK (U51080.112.0001)
- L.H. Dottie Hex Nuts