Shop All Hex Nuts
L.H. Dottie
Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Zinc Plated, 50 PK
Mfr # 5HN38
Zoro # G407165750
product price: $9.29
/pk 50, $0.19/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Carbon Steel
- Finish Zinc Plated
- Standards ASME B18.2.2
- System of Measurement Inch
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 5HN38
- Zoro # G407165750
- UPC # 781002130017
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Fits Bolt Sizes | 3/8 in |
Details
Item | Hex Nut |
Material | Carbon Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Rockwell Hardness | HRC 32 max. |
Fastener Thread Type | UNC |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Stud, 1/4"-20, 0.703 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL7)
- NELSON STUD WELDING Weld Stud, #6-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-218-G1000)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 50 mm Lg (WS6S060500-001P1)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, 18-8 Stainless Steel (WWG750500050012)
- L.H. DOTTIE Hex Nut, 1/4"-20, Carbon Steel, Grade 5, Zinc Plated, 100 PK (5HN14)
- L.H. DOTTIE Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Zinc Plated, 25 PK (5HN12)
- L.H. DOTTIE Hex Nut, 1/2"-13, Silicon Bronze, 25 PK (HNBZ12)
- L.H. DOTTIE Hex Nut, 3/8"-16, Brass, 50 PK (HNBR38)
- L.H. DOTTIE Hex Nut, 5/8"-11, Stainless Steel, Not Graded, 25 PK (HNS58)
- L.H. DOTTIE Hex Nut, 5/16"-18, Silicon Bronze, 50 PK (HNBZ516)
- MIDWEST FASTENER Hex Nut, #4-40, 18-8 Stainless Steel, Not Graded, 100 PK (50267)
- L.H. Dottie Hex Nuts