Shop All Hex Nuts
L.H. Dottie
Hex Nut, 1/4"-20, Stainless Steel, Not Graded, 100 PK
Mfr # HNS14
Zoro # G007165600
product price: $22.16
/pk 100, $0.22/ea
$22.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Standards ASME B1.1
- System of Measurement Inch
- Thread Type UNC
- Application Corrosive Environments, Marine Applications, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HNS14
- Zoro # G007165600
- UPC # 781002697862
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Fits Bolt Sizes | 1/4 in |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | ASME B1.1 |
System of Measurement | Inch |
Thread Type | UNC |
Application | Corrosive Environments, Marine Applications, General Purpose |
Fastener Thread Type | UNC |
Rockwell Hardness | HRC 32 - B 95 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.031.3600)
- ZORO SELECT Sealing Washer, Fits Bolt Size M28 Copper, Plain Finish, 10 PK (M50302.280.0034)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (3521-12.00X1.5D)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1/2 in Wd, Black (SJ3000)
- L.H. DOTTIE Hex Nut, 1/2"-13, Stainless Steel, Not Graded, 25 PK (HNS12)
- L.H. DOTTIE Hex Nut, 5/8"-11, Stainless Steel, Not Graded, 25 PK (HNS58)
- L.H. DOTTIE Hex Nut, 3/8"-16, Stainless Steel, Not Graded, 50 PK (HNS38)
- L.H. DOTTIE Hex Nut, 3/8"-16, Brass, 50 PK (HNBR38)
- L.H. DOTTIE Hex Nut, 5/16"-18, Stainless Steel, Not Graded, 50 PK (HNS516)
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Zinc Plated, 50 PK (5HN38)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 8, Zinc Plated, 33/64 in Ht (U11374.087.0001)
- L.H. Dottie Hex Nuts