Shop All Hex Nuts
L.H. Dottie
Hex Nut, 1/4"-20, Carbon Steel, Grade 2, Zinc Plated, 0.212 in Ht, 500 PK
Mfr # HNT14
Zoro # G707165740
product price: $32.50
/pk 500, $0.07/ea
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Carbon Steel
- Finish Zinc Plated
- Hex Height 0.212 in
- Standards ASME B1.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HNT14
- Zoro # G707165740
- UPC # 781002170518
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 0.212 in |
Fits Bolt Sizes | 1/4 in |
Details
Item | Hex Nut |
Material | Carbon Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
Standards | ASME B1.1 |
System of Measurement | Inch |
Thread Type | UNC |
Rockwell Hardness | HRC 32 max. |
Application | General Purpose |
Fastener Thread Type | UNC |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (N04360.025.0400)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK50 (U55700.009.0050)
- MIDWEST FASTENER Cotter Pin, 3/16 in Pin Dia, Steel, Zinc Plated Finish, 50 PK (50275)
- L.H. DOTTIE Hex Nut, 5/16"-18, Brass, 50 PK (HNBR516)
- L.H. DOTTIE Hex Nut, #10-32, Brass, 100 PK (HNBR1032)
- L.H. DOTTIE Hex Nut, 3/8"-16, Brass, 50 PK (HNBR38)
- L.H. DOTTIE Hex Nut, 1/4"-20, Carbon Steel, Grade 2, Zinc Plated, 0.212 in Ht, 100 PK (HN14)
- L.H. DOTTIE Hex Nut, #6-32, Brass, 100 PK (HNBR632)
- L.H. DOTTIE Hex Nut, #10-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN1032)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 8, Zinc Plated, 1-11/64 in Ht (3HEC8)
- L.H. Dottie Hex Nuts