Shop All Hex Nuts
L.H. Dottie
Hex Nut, 1/4"-20, Carbon Steel, Grade 2, Zinc Plated, 0.212 in Ht, 100 PK
Mfr # HN14
Zoro # G307165768
product price: $6.50
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Carbon Steel
- Finish Zinc Plated
- Hex Height 0.212 in
- Standards ASME B1.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HN14
- Zoro # G307165768
- UPC # 781002170358
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 0.212 in |
Fits Bolt Sizes | 1/4 in |
Details
Item | Hex Nut |
Material | Carbon Steel |
Material Grade/Class | Grade 2 |
Finish | Zinc Plated |
Standards | ASME B1.1 |
System of Measurement | Inch |
Thread Type | UNC |
Rockwell Hardness | HRC 32 max. |
Application | General Purpose |
Fastener Thread Type | UNC |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0125)
- SPEECO S7005420001506RH HITCH PIN 7/8 X6-1/2 (71506)
- ZORO SELECT Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV4)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 15 mm L, Nylon Body, 25 PK (9444PK)
- L.H. DOTTIE Hex Nut, 5/16"-18, Carbon Steel, Grade 2, Zinc Plated, 0.258 in Ht, 50 PK (HN516)
- L.H. DOTTIE Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Zinc Plated, 0.535 in Ht, 25 PK (HN58)
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 2, Zinc Plated, 0.320 in Ht, 50 PK (HN38)
- L.H. DOTTIE Hex Nut, 1/4"-20, Stainless Steel, Not Graded, 100 PK (HNS14)
- L.H. DOTTIE Hex Nut, #6-32, Carbon Steel, Zinc Plated, 0.102 in Ht, 100 PK (HN632)
- L.H. DOTTIE Hex Nut, #6-32, Brass, 100 PK (HNBR632)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (77332)
- L.H. Dottie Hex Nuts