Shop All Hex Nuts
L.H. Dottie
Hex Nut, 1/2"-13, Stainless Steel, Not Graded, 25 PK
Mfr # HNS12
Zoro # G807166098
product price: $24.01
/pk 25, $0.96/ea
$24.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Standards ASME B1.1
- System of Measurement Inch
- Thread Type UNC
- Fastener Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HNS12
- Zoro # G807166098
- UPC # 781002697923
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Fits Bolt Sizes | 1/2 in |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | ASME B1.1 |
System of Measurement | Inch |
Thread Type | UNC |
Fastener Thread Type | UNC |
Rockwell Hardness | HRC 32 - B 95 |
Application | Corrosive Environments, Marine Applications, General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 22.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040250-025P1)
- MIDWEST FASTENER 3/18"-16 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60147)
- STANLEY ENGINEERED FASTENING R-PACK M10x1.5 Inserts 1-1/2"dia (12pk) (HER1084-10)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Nylon, 35 mm L, 10 PK (50M100150J035)
- L.H. DOTTIE Hex Nut, 5/16"-18, Stainless Steel, Not Graded, 50 PK (HNS516)
- L.H. DOTTIE Hex Nut, 5/8"-11, Stainless Steel, Not Graded, 25 PK (HNS58)
- L.H. DOTTIE Hex Nut, 3/8"-16, Stainless Steel, Not Graded, 50 PK (HNS38)
- L.H. DOTTIE Hex Nut, 1/2"-13, Silicon Bronze, 25 PK (HNBZ12)
- L.H. DOTTIE Hex Nut, #8-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN832)
- L.H. DOTTIE Hex Nut, #10-32, Brass, 100 PK (HNBR1032)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M10, Steel, Class 10, Zinc Yellow (A442010CL10ZYD)
- L.H. Dottie Hex Nuts