Shop All Hex Nuts
L.H. Dottie
Hex Nut, 1/2"-13, Silicon Bronze, 25 PK
Mfr # HNBZ12
Zoro # G007166119
product price: $57.77
/pk 25, $2.31/ea
$57.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Standards ASME B18.2.2
- System of Measurement Inch
- Thread Type UNC
- Fits Bolt Sizes 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HNBZ12
- Zoro # G007166119
- UPC # 781002171676
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Fits Bolt Sizes | 1/2 in |
Details
Item | Hex Nut |
Material | Silicon Bronze |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Application | Corrosive Environments, Marine Applications, General Purpose |
Fastener Thread Type | UNC |
Rockwell Hardness | HRB 75 min. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG350625062512)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09841)
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx1/2" L, PK100 (2UHX6)
- L.H. DOTTIE Hex Nut, #10-24, Silicon Bronze, 100 PK (HNBZ1024)
- L.H. DOTTIE Hex Nut, 5/16"-18, Silicon Bronze, 50 PK (HNBZ516)
- L.H. DOTTIE Hex Nut, 1/4"-20, Silicon Bronze, 100 PK (HNBZ14)
- L.H. DOTTIE Hex Nut, #6-32, Brass, 100 PK (HNBR632)
- L.H. DOTTIE Hex Nut, 3/8"-16, Stainless Steel, Not Graded, 50 PK (HNS38)
- L.H. DOTTIE Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Zinc Plated, 0.535 in Ht, 25 PK (HN58)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 8, Zinc Yellow, 11 mm Ht, 50 PK (M01320.140.0001)
- L.H. Dottie Hex Nuts