Shop All Hex Nuts
L.H. Dottie
Hex Nut, 1/2"-13, Carbon Steel, Grade 5, Zinc Plated, 25 PK
Mfr # 5HN12
Zoro # G307166239
Sold in multiples of 2 for $18.80
$18.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Carbon Steel
- Finish Zinc Plated
- Standards ASME B18.2.2
- System of Measurement Inch
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 5HN12
- Zoro # G307166239
- UPC # 781002130024
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Fits Bolt Sizes | 1/2 in |
Details
Item | Hex Nut |
Material | Carbon Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Application | General Purpose |
Rockwell Hardness | HRC 32 max. |
Fastener Thread Type | UNC |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (Z0452)
- TE-CO Eye Bolt With Shoulder, 5/8"-11, 5-3/8 in Shank, 5/8 in ID, Steel, black oxide (42951)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Aluminum Plain, 1/2" Hex W (FC4689-2520-A)
- L.H. DOTTIE Hex Nut, #10-32, Carbon Steel, Zinc Plated, 0.117 in Ht, 100 PK (HN1032)
- L.H. DOTTIE Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Zinc Plated, 0.535 in Ht, 25 PK (HN58)
- L.H. DOTTIE Hex Nut, 1/2"-13, Brass, 25 PK (HNBR12)
- L.H. DOTTIE Hex Nut, 1/2"-13, Silicon Bronze, 25 PK (HNBZ12)
- L.H. DOTTIE Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Zinc Plated, 0.617 in Ht, 25 PK (HN34)
- L.H. DOTTIE Hex Nut, 1/2"-13, Stainless Steel, Not Graded, 25 PK (HNS12)
- PRIME-LINE Hex Nut, 5/16"-18, Aluminum, Not Graded, Aluminum, 25 PK (9073423)
- L.H. Dottie Hex Nuts