Shop All Hex Nuts
L.H. Dottie
Hex Nut, 1/2"-13, Brass, 25 PK
Mfr # HNBR12
Zoro # G507166169
product price: $31.55
/pk 25, $1.26/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards ASTM F467
- System of Measurement Inch
- Thread Type UNC
- Fits Bolt Sizes 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HNBR12
- Zoro # G507166169
- UPC # 781002171454
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Fits Bolt Sizes | 1/2 in |
Details
Item | Hex Nut |
Material | Brass |
Standards | ASTM F467 |
System of Measurement | Inch |
Thread Type | UNC |
Rockwell Hardness | HRF 55 min. |
Fastener Thread Type | UNC |
Application | Corrosive Environments, Marine Applications, General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-16)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (62965)
- ZORO SELECT Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish, 9 ga, 63 PK (4NEN8)
- MIDWEST FASTENER Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71631)
- L.H. DOTTIE Hex Nut, #8-32, Brass, 100 PK (HNBR832)
- L.H. DOTTIE Hex Nut, 3/8"-16, Brass, 50 PK (HNBR38)
- L.H. DOTTIE Hex Nut, 5/16"-18, Brass, 50 PK (HNBR516)
- L.H. DOTTIE Hex Nut, 1/4"-20, Carbon Steel, Grade 2, Zinc Plated, 0.212 in Ht, 100 PK (HN14)
- L.H. DOTTIE Hex Nut, 1/2"-13, Stainless Steel, Not Graded, 25 PK (HNS12)
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Zinc Plated, 50 PK (5HN38)
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-27/32 in Ht, 20 PK (4RVN9)
- L.H. Dottie Hex Nuts