Shop All Hanger Bolts
L.H. Dottie
Hanger Bolt, 3/8 in Thread to 3 in, Carbon Steel, Zinc Plated Finish, 100 PK
Mfr # HB38
Zoro # G207166698
product price: $44.49
/pk 100, $0.44/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Threaded Rod Material Carbon Steel
- Threaded Rod Thread Type Lag/Machine Screw
- System of Measurement Inch
- Threaded Rod Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HB38
- Zoro # G207166698
- UPC # 781002181057
- Country of Origin United States
- Category Hanger Bolts
Dimensions
Thread Size A | 3/8 in |
Length | 3 in |
Details
Item | Hanger Bolt |
Threaded Rod Material | Carbon Steel |
Threaded Rod Thread Type | Lag/Machine Screw |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (M01210.140.0040)
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40507)
- ROTOR CLIP External Retaining Ring, Spring Steel Black Phosphate Finish, 30 mm Shaft Dia, 10 PK (DSI-30ST PD)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04160.037.0800)
- L.H. DOTTIE Hanger Bolt, 1/4 in Thread to 3 in, Carbon Steel, Zinc Plated Finish, 100 PK (HB14)
- L.H. DOTTIE Flat Hangar Screw, 1/4 in Thread to 2 in, Carbon Steel, Zinc Plated Finish, 100 PK (631TK)
- L.H. DOTTIE Flat Hangar Screw, 1/4 in Thread to 3 in, Carbon Steel, Zinc Plated Finish, 100 PK (631)
- TANNER 3/8in x 10in Hanger Bolts Bucket of Bolts! Zinc Plated, Bucket-of-Bolts! 100 Pieces per Bucket (TB-208)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 4 in, Steel, Plain Finish, 50 PK (08454)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 2 1/2 in, Steel, Plain Finish, 100 PK (08451)
- ZORO SELECT Hanger Bolt, 1/4"-20 Thread to 1 1/2 in, 18-8 Stainless Steel, 100 PK (1424BH188)
- L.H. Dottie Hanger Bolts