Shop All Flat Washers
L.H. Dottie
Flat Washer, For Screw Size 3/8" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK
Mfr # FW38
Zoro # G407166580
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unhardened Carbon Steel
- Finish Zinc Plated
- Outside Diameter 1.030 in - 0.993 in
- Minimum Thickness 0.104 in
- Maximum Thickness 0.064 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # FW38
- Zoro # G407166580
- UPC # 781002310907
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1.030 in - 0.993 in |
Inside Diameter | 0.453 in - 0.433 in |
Details
Item | Flat Washer |
Material | Unhardened Carbon Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.104 in |
Maximum Thickness | 0.064 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21140)
- PRIME-LINE Hex Nut, 3/8"-16, Aluminum, Not Graded, Aluminum, 25 PK (9073518)
- ADAPTALL Sealing Washer, Fits Bolt Size M6 Steel/Buna-N, Cadmium Plated Finish (9500-06MM)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 8, Yellow Zinc, 8 PK (76272)
- L.H. DOTTIE Flat Washer, For Screw Size 1/2" , Brass 50 PK (FWBR12)
- L.H. DOTTIE Flat Washer, For Screw Size 5/16" , Brass 100 PK (FWBR516)
- L.H. DOTTIE Flat Washer, For Screw Size 1/4" , Brass 100 PK (FWBR14)
- L.H. DOTTIE Flat Washer, For Screw Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 50 PK (FW12)
- L.H. DOTTIE Flat Washer, For Screw Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FWT12)
- L.H. DOTTIE Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel 25 PK (FWS58)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 1800 PK (4RVU5)
- L.H. Dottie General Washers