Shop All Flat Washers
L.H. Dottie
Flat Washer, For Screw Size 1/2" , Silicon Bronze 50 PK
Mfr # FWBZ12
Zoro # G707166754
Free Shipping & Returns
$183.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Outside Diameter 1.280 in - 1.243 in
- Minimum Thickness 0.112 in
- Maximum Thickness 0.090 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # FWBZ12
- Zoro # G707166754
- UPC # 781002309857
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.280 in - 1.243 in |
Inside Diameter | 0.546 in - 0.526 in |
Details
Item | Flat Washer |
Material | Silicon Bronze |
Minimum Thickness | 0.112 in |
Maximum Thickness | 0.090 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 4mm x 32mm Zinc Plated Steel Metric Cotter Pins 30PK (32222)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK (C-50ST ZD)
- RECOIL Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (03063)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01000.100.0350)
- L.H. DOTTIE Flat Washer, For Screw Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- L.H. DOTTIE Flat Washer, For Screw Size #6 , 18-8 Stainless Steel 100 PK (FWS6)
- L.H. DOTTIE Flat Washer, For Screw Size 5/8" , Unhardened Carbon Steel Zinc Plated Finish, 25 PK (FW58)
- L.H. DOTTIE Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel 25 PK (FWS58)
- L.H. DOTTIE Flat Washer, For Screw Size #10 , 18-8 Stainless Steel 100 PK (FWS10)
- L.H. DOTTIE Flat Washer, For Screw Size 3/4" , Unhardened Carbon Steel Zinc Plated Finish, 25 PK (FW34)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0003)
- L.H. Dottie General Washers