Shop All Flat Washers
L.H. Dottie
Flat Washer, For Screw Size #10 , Brass 100 PK
Mfr # FWBR10
Zoro # G507165643
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outside Diameter 0.515 in - 0.495 in
- Minimum Thickness 0.065 in
- Maximum Thickness 0.036 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # FWBR10
- Zoro # G507165643
- UPC # 781002311201
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.515 in - 0.495 in |
Inside Diameter | 0.227 in - 0.214 in |
Details
Item | Flat Washer |
Material | Brass |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.036 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54099)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 10 PK (36262)
- HHIP 0.275" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0275)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2550)
- L.H. DOTTIE Flat Washer, For Screw Size #8 , Brass 100 PK (FWBR8)
- L.H. DOTTIE Flat Washer, For Screw Size 1/4" , Silicon Bronze 100 PK (FWBZ14)
- L.H. DOTTIE Flat Washer, For Screw Size 3/4" , Unhardened Carbon Steel Zinc Plated Finish, 25 PK (FW34)
- L.H. DOTTIE Flat Washer, For Screw Size #8 , 18-8 Stainless Steel 100 PK (FWS8)
- L.H. DOTTIE Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel 50 PK (FWS12)
- L.H. DOTTIE Flat Washer, For Screw Size 3/8" , Silicon Bronze 100 PK (FWBZ38)
- 80/20 Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish (19-6041)
- L.H. Dottie General Washers