Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size #8 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK
Mfr # FW8
Zoro # G007166652
product price: $4.80
/pk 100, $0.05/ea
Sold in multiples of 3 for $14.40
$14.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unhardened Carbon Steel
- Finish Zinc Plated
- Outside Diameter 0.453 in - 0.433 in
- Minimum Thickness 0.065 in
- Maximum Thickness 0.036 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FW8
- Zoro # G007166652
- UPC # 781002310655
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.453 in - 0.433 in |
Inside Diameter | 0.196 in - 0.183 in |
Details
Item | Flat Washer |
Material | Unhardened Carbon Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.036 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 0.75 in L, Steel Body, 35 PK (351012U.1)
- ZORO SELECT #8-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0087)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/8 in Overall Lg (370608RSN)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0126-AL28)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #6 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW6)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 50 PK (FWBZ12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/4" , Silicon Bronze 25 PK (FWBZ34)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 100 PK (FWBZ38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 100 PK (FWS14)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 6 PK (61836)
- L.H. Dottie General Washers