Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK
Mfr # FWS8
Zoro # G007166799
product price: $8.30
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.60
$16.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 0.453 in - 0.433 in
- Minimum Thickness 0.065 in
- Maximum Thickness 0.036 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FWS8
- Zoro # G007166799
- UPC # 781002698821
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.453 in - 0.433 in |
Inside Diameter | 0.196 in - 0.183 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.036 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | Corrosive Environments, Marine Applications, General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5185)
- NVENT CADDY Coupling Nut, 1/4", Steel, Electrogalvanized, 7/8 in Lg (0250025EG)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3" L, Steel Hot Dipped Galvanized, 50 PK (53218)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.025.0100)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (FWS10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel 100 PK (FWS6)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Brass 100 PK (FWBR14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (FWS38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 25 PK (FWS58)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/4" , Unhardened Carbon Steel Zinc Plated Finish, 25 PK (FW34)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0004)
- L.H. Dottie Flat Washers