Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 5/16" , Silicon Bronze 100 PK
Mfr # FWBZ516
Zoro # G307167045
product price: $123.98
/pk 100, $1.24/ea
Free Shipping & Returns
$123.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Outside Diameter 0.890 in - 0.868 in
- Minimum Thickness 0.071 in
- Maximum Thickness 0.056 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FWBZ516
- Zoro # G307167045
- UPC # 781002309833
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 0.890 in - 0.868 in |
Inside Diameter | 0.359 in - 0.339 in |
Details
Item | Flat Washer |
Material | Silicon Bronze |
Minimum Thickness | 0.071 in |
Maximum Thickness | 0.056 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04114.075.0450)
- MKT FASTENING VZM Polyester, 10 Oz Container Size Cartridge (M28252601)
- ZORO SELECT Spring P, Coiled, 3/32x7/16,775lb, PK100 (U39140.009.0043)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel (FC0880-SS)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 100 PK (FWBZ14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 100 PK (FWBZ38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 50 PK (FW12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 25 PK (FWS58)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/8" , Brass 25 PK (FWBR58)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , Brass 100 PK (FWBR8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 5 PK (WAS40512)
- L.H. Dottie Flat Washers