Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 100 PK
Mfr # FWS516
Zoro # G607166670
product price: $19.90
/pk 100, $0.20/ea
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size 5/16"
- Outside Diameter 0.703 in - 0.681 in
- Minimum Thickness 0.080 in
- Maximum Thickness 0.051 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FWS516
- Zoro # G607166670
- UPC # 781002698883
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 0.703 in - 0.681 in |
Inside Diameter | 0.359 in - 0.339 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.080 in |
Maximum Thickness | 0.051 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | Corrosive Environments, Marine Applications, General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.030.0012)
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Wax Steel, 5000 PK (0608RPP188)
- ZORO SELECT Internally-Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 6 in, Steel, Zinc Plated Finish (LINK31206IZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 5 PK (Z9203)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (FWS10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Brass 100 PK (FWBR38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW516)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (FWS38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Brass 100 PK (FWBR14)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (772864)
- L.H. Dottie Flat Washers