Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 100 PK
Mfr # FWBZ38
Zoro # G707166303
product price: $155.02
/pk 100, $1.55/ea
Free Shipping & Returns
$155.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Outside Diameter 1.015 in - 0.993 in
- Minimum Thickness 0.071 in
- Maximum Thickness 0.056 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FWBZ38
- Zoro # G707166303
- UPC # 781002309840
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1.015 in - 0.993 in |
Inside Diameter | 0.421 in - 0.401 in |
Details
Item | Flat Washer |
Material | Silicon Bronze |
Minimum Thickness | 0.071 in |
Maximum Thickness | 0.056 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03736)
- MIDWEST FASTENER #6-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68243)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (34785)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 10 PK (M04100.200.0110)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 100 PK (FWBZ14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , Silicon Bronze 100 PK (FWBZ516)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , Brass 100 PK (FWBR8)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 50 PK (FW12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK (FWS8)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW14)
- HILLMAN Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 10 PK (6447)
- L.H. Dottie General Washers