Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 3/8" , Brass 100 PK
Mfr # FWBR38
Zoro # G607166410
product price: $85.52
/pk 100, $0.86/ea
Free Shipping & Returns
$85.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outside Diameter 0.827 in - 0.805 in
- Minimum Thickness 0.080 in
- Maximum Thickness 0.051 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FWBR38
- Zoro # G607166410
- UPC # 781002311355
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 0.827 in - 0.805 in |
Inside Diameter | 0.421 in - 0.401 in |
Details
Item | Flat Washer |
Material | Brass |
Minimum Thickness | 0.080 in |
Maximum Thickness | 0.051 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 260 PK (B11400.037.0175)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, 18-8 Stainless Steel (WWG750875087512)
- ZORO SELECT Binding Screw, 1/2"-13 Thd Sz, 316 Stainless Steel (Z1920)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62521)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Brass 100 PK (FWBR14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , Brass 100 PK (FWBR516)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 100 PK (FWBZ38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 100 PK (FWBZ14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/8" , Unhardened Carbon Steel Zinc Plated Finish, 25 PK (FW58)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (HS-0250SAEHZYBAGGR)
- L.H. Dottie Flat Washers