Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK
Mfr # FWS38
Zoro # G807166036
product price: $23.26
/pk 100, $0.23/ea
$23.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 0.870 in - 0.885 in
- Minimum Thickness 0.040 in
- Standards ASME B18.21.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FWS38
- Zoro # G807166036
- UPC # 781002698906
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 0.870 in - 0.885 in |
Inside Diameter | 0.399 in - 0.416 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.040 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | Corrosive Environments, Marine Applications, General Purpose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Zinc Yellow Flat Head Torx Drive, 43 PK (312GCS1)
- CROSBY Eye Bolt With Shoulder, 1-1/2"-6, 3-39/64 in Shank, 3 in ID, Steel (9900271)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (U16000.037.0125)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 130 PK (05628)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 100 PK (FWS14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , Brass 100 PK (FWBR8)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Brass 100 PK (FWBR10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #6 , Silicon Bronze 100 PK (FWBZ6)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW8)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW14)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 2900 PK (B38200.037.0001)
- L.H. Dottie Flat Washers