Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 3/4" , Silicon Bronze 25 PK
Mfr # FWBZ34
Zoro # G507166213
product price: $279.13
/pk 25, $11.17/ea
Free Shipping & Returns
$279.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Outside Diameter 2.030 in - 1.993 in
- Minimum Thickness 0.112 in
- Maximum Thickness 0.090 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FWBZ34
- Zoro # G507166213
- UPC # 781002309871
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 2.030 in - 1.993 in |
Inside Diameter | 0.842 in - 0.805 in |
Details
Item | Flat Washer |
Material | Silicon Bronze |
Minimum Thickness | 0.112 in |
Maximum Thickness | 0.090 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 5/16"-18 x 2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22370)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga (8HGC1)
- ZORO SELECT Arch Barrel, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1642)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04100.062.0350)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 50 PK (FWBZ12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW8)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , Silicon Bronze 100 PK (FWBZ516)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Brass 100 PK (FWBR10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Brass 100 PK (FWBR38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/8" , Unhardened Carbon Steel Zinc Plated Finish, 25 PK (FW58)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16 in , Steel Zinc Plated Finish, 5 PK (WASB91NZ)
- L.H. Dottie General Washers