Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 25 PK
Mfr # FWS34
Zoro # G107166255
product price: $55.28
/pk 25, $2.21/ea
$55.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size 3/4"
- Outside Diameter 1.499 in - 1.462 in
- Minimum Thickness 0.160 in
- Maximum Thickness 0.108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FWS34
- Zoro # G107166255
- UPC # 781002698968
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 1.499 in - 1.462 in |
Inside Diameter | 0.842 in - 0.805 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.160 in |
Maximum Thickness | 0.108 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | Corrosive Environments, Marine Applications, General Purpose |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (930842)
- STARBORN Smart-Bt Scrw Depth Setr (BDA565A)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U51450.008.0001)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07141.030.0006)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK (FWS8)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/4" , Silicon Bronze 25 PK (FWBZ34)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Brass 100 PK (FWBR38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (FWS10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 25 PK (FWS58)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 50 PK (FW12)
- MTD Washer-Fl (736-0315)
- L.H. Dottie Flat Washers