Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 1/4" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK
Mfr # FW14
Zoro # G907165755
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unhardened Carbon Steel
- Finish Zinc Plated
- For Screw Size 1/4"
- Outside Diameter 0.749 in - 0.727 in
- Minimum Thickness 0.080 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # FW14
- Zoro # G907165755
- UPC # 781002310808
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.749 in - 0.727 in |
Inside Diameter | 0.327 in - 0.307 in |
Details
Item | Flat Washer |
Material | Unhardened Carbon Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.080 in |
Maximum Thickness | 0.051 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.031.1200)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 8mm L, PK100 (M07840.060.0008)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK25 (WWG-CPS-043)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61313)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , Brass 100 PK (FWBR8)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW8)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 50 PK (FW12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 25 PK (FWS34)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/4" , Silicon Bronze 25 PK (FWBZ34)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 5 PK (FB3FLWASH12SOD2P5)
- L.H. Dottie Flat Washers