Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 100 PK
Mfr # FWBZ14
Zoro # G707165931
product price: $56.26
/pk 100, $0.56/ea
$56.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Outside Diameter 0.749 in - 0.727 in
- Minimum Thickness 0.071 in
- Maximum Thickness 0.056 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FWBZ14
- Zoro # G707165931
- UPC # 781002309826
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.749 in - 0.727 in |
Inside Diameter | 0.296 in - 0.276 in |
Details
Item | Flat Washer |
Material | Silicon Bronze |
Minimum Thickness | 0.071 in |
Maximum Thickness | 0.056 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish (44491)
- MIDWEST FASTENER Tab Weld Nut, 1/4"-20, Steel, 5/16" Lg, 15 PK (931384)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3532N/SJ3533N)
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 100 PK (2377)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , Silicon Bronze 100 PK (FWBZ516)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 100 PK (FWBZ38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 100 PK (FWS14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/8" , Unhardened Carbon Steel Zinc Plated Finish, 25 PK (FW58)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (FWS10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- HILLMAN Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish (290021)
- L.H. Dottie General Washers