Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 1/4" , Brass 100 PK
Mfr # FWBR14
Zoro # G307165515
product price: $31.28
/pk 100, $0.31/ea
$31.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outside Diameter 0.640 in - 0.620 in
- Minimum Thickness 0.080 in
- Maximum Thickness 0.051 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FWBR14
- Zoro # G307165515
- UPC # 781002311256
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.640 in - 0.620 in |
Inside Diameter | 0.296 in - 0.276 in |
Details
Item | Flat Washer |
Material | Brass |
Minimum Thickness | 0.080 in |
Maximum Thickness | 0.051 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 201Pc Plas Anchor Kit (373506)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 12 in L (U04100.100.1200)
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA22)
- 80/20 Flat Washer, Fits Bolt Size #10-32 , Steel Zinc Plated Finish (3055)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , Brass 100 PK (FWBR516)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Brass 100 PK (FWBR38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/4" , Unhardened Carbon Steel Zinc Plated Finish, 25 PK (FW34)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 100 PK (FWS14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FWT12)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0005)
- L.H. Dottie General Washers