Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 100 PK
Mfr # FWS14
Zoro # G007165648
product price: $16.60
/pk 100, $0.17/ea
$16.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 0.620 in - 0.635 in
- Minimum Thickness 0.040 in
- Standards ASME B18.21.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FWS14
- Zoro # G007165648
- UPC # 781002698869
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 0.620 in - 0.635 in |
Inside Diameter | 0.276 in - 0.291 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.040 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | Corrosive Environments, Marine Applications, General Purpose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U01000.100.0950)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 15 mm L, Nylon Body, 15 PK (9202PK)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 36 PK (61584)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 100 PK (6LB79)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (FWS38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #6 , Silicon Bronze 100 PK (FWBZ6)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 100 PK (FWBZ38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW516)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 100 PK (FWS516)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Brass 50 PK (FWBR12)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0532R)
- L.H. Dottie General Washers