Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 50 PK
Mfr # FW12
Zoro # G807166906
product price: $14.34
/pk 50, $0.29/ea
$14.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unhardened Carbon Steel
- Finish Zinc Plated
- For Screw Size 1/2"
- Outside Diameter 1.405 in - 1.368 in
- Minimum Thickness 0.132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FW12
- Zoro # G807166906
- UPC # 781002310952
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1.405 in - 1.368 in |
Inside Diameter | 0.577 in - 0.557 in |
Details
Item | Flat Washer |
Material | Unhardened Carbon Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.132 in |
Maximum Thickness | 0.086 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 20 PK (CPB029)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (SKS4-518-150)
- DEWALT Smart DI Flush Embedment Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (6306SD-PWR)
- GRIP-RITE Pro-Twist Concrete Screw, Hex, 100 PK (HC44001C)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FWT12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #6 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW6)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Brass 100 PK (FWBR14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (FWS38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel 100 PK (FWS6)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , Silicon Bronze 100 PK (FWBZ516)
- HILLMAN 280332 0.875 in. Zinc Dichromate Flat Washer - Grade 8 (5304688)
- L.H. Dottie Flat Washers