Shop All Flat Washers
L.H. Dottie
Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK
Mfr # FWS10
Zoro # G907166349
product price: $9.38
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.76
$18.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 0.515 in - 0.495 in
- Minimum Thickness 0.065 in
- Maximum Thickness 0.036 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FWS10
- Zoro # G907166349
- UPC # 781002698845
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.515 in - 0.495 in |
Inside Diameter | 0.227 in - 0.214 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.036 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Application | Corrosive Environments, Marine Applications, General Purpose |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.984 in L, Zinc Alloy (901420-25)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.025.0075)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (03356)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.062.0400)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel 100 PK (FWS6)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK (FWS8)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 3/8" , Brass 100 PK (FWBR38)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 100 PK (FWS516)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Brass 100 PK (FWBR14)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Brass 100 PK (FWBR10)
- PRIME-LINE Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (9080519)
- L.H. Dottie Flat Washers