Shop All Hanger Bolts
L.H. Dottie
Flat Hangar Screw, 1/4 in Thread to 3 in, Carbon Steel, Zinc Plated Finish, 100 PK
Mfr # 631
Zoro # G707166648
product price: $31.12
/pk 100, $0.31/ea
$31.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size A 1/4 in
- Threaded Rod Material Carbon Steel
- Threaded Rod Thread Type Lag
- System of Measurement Inch
- Threaded Rod Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 631
- Zoro # G707166648
- UPC # 781002181354
- Country of Origin China
- Category Hanger Bolts
Dimensions
Thread Size A | 1/4 in |
Length | 3 in |
Details
Item | Flat Hangar Screw |
Threaded Rod Material | Carbon Steel |
Threaded Rod Thread Type | Lag |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/4in Solid Brass 25PK (9034615)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MGLT-R6-4-PKT)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25 (WWG-BPS6-203)
- BOSTITCH Collated Roofing Nail, 1-1/2 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR4DGAL)
- L.H. DOTTIE Flat Hangar Screw, 1/4 in Thread to 2 in, Carbon Steel, Zinc Plated Finish, 100 PK (631TK)
- L.H. DOTTIE Hanger Bolt, 3/8 in Thread to 3 in, Carbon Steel, Zinc Plated Finish, 100 PK (HB38)
- L.H. DOTTIE Hanger Bolt, 1/4 in Thread to 3 in, Carbon Steel, Zinc Plated Finish, 100 PK (HB14)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 2 1/2 in, Steel, Zinc Plated Finish, 400 PK (246226)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 6 in, Steel, Plain Finish, 50 PK (08457)
- NEWPORT FASTENERS Hanger Bolt, 3/8"-16 Thread to 3 1/2 in, Stainless Steel, 100 PK (418511)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 5 in, Steel, Plain Finish, 50 PK (08464)
- L.H. Dottie Hanger Bolts