Shop All Fender Washers
L.H. Dottie
Fender Washer, , Stainless Steel 100 PK
Mfr # FENWS141
Zoro # G607165499
product price: $41.42
/pk 100, $0.41/ea
$41.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Minimum Thickness 0.047 in
- Maximum Thickness 0.080 in
- Washer Standards ASME B18.21.1
- Inside Diameter 0.275 - 0.295 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FENWS141
- Zoro # G607165499
- UPC # 781002699088
- Country of Origin China
- Category Fender Washers
Dimensions
Outside Diameter | 0.992 - 1.029 in |
Inside Diameter | 0.275 - 0.295 in |
Details
Item | Fender Washer |
Material | Stainless Steel |
Minimum Thickness | 0.047 in |
Maximum Thickness | 0.080 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 1/4 in, Steel, White Ruspert Finish, 100 PK (09873)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0100)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KW)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.080.0020)
- L.H. DOTTIE Fender Washer, , Stainless Steel 100 PK (FENWS14112)
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW141)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW12112)
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW14114)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel 100 PK (FENWS38114)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW38112)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (Z0629)
- L.H. Dottie Fender Washers