Shop All Fender Washers
L.H. Dottie
Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK
Mfr # FENW316114
Zoro # G507166046
product price: $16.18
/pk 100, $0.16/ea
$16.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Carbon Steel
- Finish Zinc Plated
- Outside Diameter 1.242 - 1.279 in
- Minimum Thickness 0.047 in
- Maximum Thickness 0.080 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FENW316114
- Zoro # G507166046
- UPC # 781002155058
- Country of Origin China
- Category Fender Washers
Dimensions
Outside Diameter | 1.242 - 1.279 in |
Inside Diameter | 0.213 - 0.230 in |
Details
Item | Fender Washer |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.047 in |
Maximum Thickness | 0.080 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400980)
- HHIP MT2 To JT3 Tang End Drill Chuck Arbor (3700-0149)
- VEGA NutSetter, #10-24 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB1024)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.594 in L, Steel, 50 PK (U69135.019.0226)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW12138)
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW141)
- L.H. DOTTIE Fender Washer, , Stainless Steel 100 PK (FENWS141)
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW14114)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW12112)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel 100 PK (FENWS38114)
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38160.087.0001)
- L.H. Dottie General Washers