Shop All Fender Washers
L.H. Dottie
Fender Washer, Fits Bolt Size 5/16" , Stainless Steel 100 PK
Mfr # FENWS516112
Zoro # G607166755
product price: $82.96
/pk 100, $0.83/ea
Free Shipping & Returns
$82.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Screw Size 5/16"
- Outside Diameter 1.492 - 1.529 in
- Minimum Thickness 0.047 in
- Maximum Thickness 0.080 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FENWS516112
- Zoro # G607166755
- UPC # 781002699149
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1.492 - 1.529 in |
Inside Diameter | 0.338 - 0.358 in |
Details
Item | Fender Washer |
Material | Stainless Steel |
Minimum Thickness | 0.047 in |
Maximum Thickness | 0.080 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Pipe Spacer, 3/8 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/4 in Overall Lg (CL200-375-0750Z3)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0275)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Clear (100C72172)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U53462.011.0001)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW38114)
- L.H. DOTTIE Fender Washer, , Stainless Steel 100 PK (FENWS14112)
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW14114)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW381)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel 100 PK (FENWS38114)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW12138)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 20 PK (9081488)
- L.H. Dottie General Washers