Shop All Fender Washers
L.H. Dottie
Fender Washer, Fits Bolt Size 3/8" , Low Carbon Steel Zinc Plated Finish, 100 PK
Mfr # FENW381
Zoro # G807166630
product price: $15.96
/pk 100, $0.16/ea
$15.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Carbon Steel
- Finish Zinc Plated
- Washer Standards ASME B18.21.1
- Inside Diameter 0.400 - 0.420 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FENW381
- Zoro # G807166630
- UPC # 781002825975
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Inside Diameter | 0.400 - 0.420 in |
Details
Item | Fender Washer |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11769PK)
- MIDWEST FASTENER #6-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68244)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (N04100.031.0250)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-2CN328)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW12138)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 5/16" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW516114)
- L.H. DOTTIE Fender Washer, , Stainless Steel 100 PK (FENWS14112)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW38114)
- L.H. DOTTIE Fender Washer, , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW14114)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 1/2" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW12112)
- FOREVERBOLT Fender Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH10P10)
- L.H. Dottie General Washers