Shop All Eye Bolts
L.H. Dottie
Eye Bolt 3/8''-16, 5 in Shank, 3/4 in ID, Low Carbon Steel, Zinc Plated, 50 PK
Mfr # EB12
Zoro # G807166951
product price: $215.96
/pk 50, $4.32/ea
Free Shipping & Returns
$215.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8''-16
- Shank Length 5 in
- Eye Inside Diameter 3/4 in
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # EB12
- Zoro # G807166951
- UPC # 781002282808
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8''-16 |
Shank Length | 5 in |
Eye Inside Diameter | 3/4 in |
Thread Length | 3" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Features | Molded Circular Eye, NC Rolled Threads, Includes Hex Nut |
Eyebolt Type | Eye Bolt |
Head Type | Molded Circular Eye |
Includes Nut | Yes |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 100 PK (LWS14)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 2000 PK (MS35338-44)
- MIDWEST FASTENER 5/16"-18 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75024)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Stainless Steel, 316, Plain Finish (U55070.019.7200)
- L.H. DOTTIE Eye Bolt 3/8''-16, 1 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB9)
- L.H. DOTTIE Eye Bolt #10-24, 3 in Shank, 3/8 in ID, Carbon Steel, Zinc Plated, 50 PK (EB3)
- L.H. DOTTIE Eye Bolt 1/4''-20, 3 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB6)
- L.H. DOTTIE Eye Bolt 3/8''-16, 3-1/2 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB11)
- L.H. DOTTIE Eye Bolt 11/16 in Shank, 3/8 in ID, Low Carbon Steel, Zinc Plated, 100 PK (SE6)
- L.H. DOTTIE Eye Bolt 1/4''-20, 1 in Shank, 1/2 in ID, Low Carbon Steel, Zinc Plated, 50 PK (EB4)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (52312)
- L.H. Dottie Eye Bolts