Shop All Eye Bolts
L.H. Dottie
Eye Bolt 3/8''-16, 3-1/2 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK
Mfr # EB11
Zoro # G707166877
product price: $195.49
/pk 50, $3.91/ea
Free Shipping & Returns
$195.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8''-16
- Shank Length 3-1/2 in
- Eye Inside Diameter 3/4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # EB11
- Zoro # G707166877
- UPC # 781002282754
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8''-16 |
Shank Length | 3-1/2 in |
Eye Inside Diameter | 3/4 in |
Thread Length | 2" |
Shank Diameter | 3/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Plated |
Features | Molded Circular Eye, NC Rolled Threads, Includes Hex Nut |
Head Type | Molded Circular Eye |
Eyebolt Type | Eye Bolt |
Includes Nut | Yes |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07160.120.0030)
- MIDWEST FASTENER #10 Dia., Steel, 15 PK (32952)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 20mm L, PK25 (M07810.060.0020)
- AMPG Hex Nut, 1/4"-20, Aluminum, Not Graded, Plain, 7/32 in Ht (NUT70014C)
- L.H. DOTTIE Eye Bolt 3/8''-16, 1 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB9)
- L.H. DOTTIE Eye Bolt 3/8''-16, 5 in Shank, 3/4 in ID, Low Carbon Steel, Zinc Plated, 50 PK (EB12)
- L.H. DOTTIE Eye Bolt #10-24, 1-3/8 in Shank, 5/16 in ID, Carbon Steel, Zinc Plated, 50 PK (EB2)
- L.H. DOTTIE Eye Bolt 1/4''-20, 2 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB5)
- L.H. DOTTIE Eye Bolt 11/16 in Shank, 3/8 in ID, Low Carbon Steel, Zinc Plated, 100 PK (SE6)
- L.H. DOTTIE Eye Bolt 1/4''-20, 3 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB6)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 1 in ID, Steel, Zinc Plated (N221-267)
- L.H. Dottie Eye Bolts