Shop All Eye Bolts
L.H. Dottie
Eye Bolt 3/8''-16, 1 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK
Mfr # EB9
Zoro # G707166105
product price: $154.18
/pk 50, $3.08/ea
Free Shipping & Returns
$154.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8''-16
- Shank Length 1 in
- Eye Inside Diameter 3/4 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # EB9
- Zoro # G707166105
- UPC # 781002282655
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8''-16 |
Shank Length | 1 in |
Eye Inside Diameter | 3/4 in |
Thread Length | 7/8" |
Shank Diameter | 1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Plated |
Head Type | Molded Circular Eye |
Eyebolt Type | Eye Bolt |
Features | Molded Circular Eye, NC Rolled Threads, Includes Hex Nut |
Includes Nut | Yes |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 50 PK (1705000)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 11/16 in L, Steel Body, 100 PK (5RKF5)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12950.101.0002)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x2 In (1BUC5)
- L.H. DOTTIE Eye Bolt 1/4''-20, 3 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB6)
- L.H. DOTTIE Eye Bolt #10-24, 3 in Shank, 3/8 in ID, Carbon Steel, Zinc Plated, 50 PK (EB3)
- L.H. DOTTIE Eye Bolt 1/4''-20, 2 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB5)
- L.H. DOTTIE Eye Bolt 3/8''-16, 5 in Shank, 3/4 in ID, Low Carbon Steel, Zinc Plated, 50 PK (EB12)
- L.H. DOTTIE Eye Bolt 1/4''-20, 1 in Shank, 1/2 in ID, Low Carbon Steel, Zinc Plated, 50 PK (EB4)
- L.H. DOTTIE Eye Bolt 1/4''-20, 4 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB7)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52337)
- L.H. Dottie Eye Bolts