Shop All Eye Bolts
L.H. Dottie
Eye Bolt 1/4''-20, 4 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK
Mfr # EB7
Zoro # G707165511
Free Shipping & Returns
$88.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4''-20
- Shank Length 4 in
- Eye Inside Diameter 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # EB7
- Zoro # G707165511
- UPC # 781002282556
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 1/4''-20 |
Shank Length | 4 in |
Eye Inside Diameter | 1/2 in |
Thread Length | 2-1/2" |
Shank Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Plated |
Eyebolt Type | Eye Bolt |
Features | Molded Circular Eye, NC Rolled Threads, Includes Hex Nut |
Head Type | Molded Circular Eye |
Includes Nut | Yes |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U01000.100.0800)
- MIDWEST FASTENER 1/2" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK (930166)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 2 PK (76267)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.050.0040)
- L.H. DOTTIE Eye Bolt 3/8''-16, 1 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB9)
- L.H. DOTTIE Eye Bolt 3/8''-16, 5 in Shank, 3/4 in ID, Low Carbon Steel, Zinc Plated, 50 PK (EB12)
- L.H. DOTTIE Eye Bolt 1/4''-20, 3 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB6)
- L.H. DOTTIE Eye Bolt 3/8''-16, 3-1/2 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB11)
- L.H. DOTTIE Eye Bolt 1/4''-20, 2 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB5)
- L.H. DOTTIE Eye Bolt #10-24, 1-3/8 in Shank, 5/16 in ID, Carbon Steel, Zinc Plated, 50 PK (EB2)
- KEN FORGING Machinery Eye Bolt With Shoulder, M27-3.00, 70 mm Shank, 51 mm ID, Steel, Plain (M27)
- L.H. Dottie Eye Bolts