Shop All Eye Bolts
L.H. Dottie
Eye Bolt 1/4''-20, 2 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK
Mfr # EB5
Zoro # G207165608
product price: $77.11
/pk 50, $1.54/ea
Free Shipping & Returns
$77.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4''-20
- Shank Length 2 in
- Eye Inside Diameter 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # EB5
- Zoro # G207165608
- UPC # 781002282457
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/4''-20 |
Shank Length | 2 in |
Eye Inside Diameter | 1/2 in |
Thread Length | 1-1/4" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Plated |
Features | Molded Circular Eye, NC Rolled Threads, Includes Hex Nut |
Eyebolt Type | Eye Bolt |
Head Type | Molded Circular Eye |
Includes Nut | Yes |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 8 mm W, 8 mm H (700808-1000)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07000.013.0175)
- HHIP Standard Clevis Pin (4101-0010)
- ZORO SELECT #12-24 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0037)
- L.H. DOTTIE Eye Bolt #10-24, 1-3/8 in Shank, 5/16 in ID, Carbon Steel, Zinc Plated, 50 PK (EB2)
- L.H. DOTTIE Eye Bolt 3/8''-16, 3-1/2 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB11)
- L.H. DOTTIE Eye Bolt 1/4''-20, 1 in Shank, 1/2 in ID, Low Carbon Steel, Zinc Plated, 50 PK (EB4)
- L.H. DOTTIE Eye Bolt #10-24, 3 in Shank, 3/8 in ID, Carbon Steel, Zinc Plated, 50 PK (EB3)
- L.H. DOTTIE Eye Bolt 1/4''-20, 3 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB6)
- L.H. DOTTIE Eye Bolt 3/8''-16, 1 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB9)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 120 PK (X1E-CON-SCR-EYE-1020x120)
- L.H. Dottie Eye Bolts