Shop All Eye Bolts
L.H. Dottie
Eye Bolt 11/16 in Shank, 3/8 in ID, Low Carbon Steel, Zinc Plated, 100 PK
Mfr # SE6
Zoro # G807167989
product price: $32.76
/pk 100, $0.33/ea
$32.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 11/16 in
- Eye Inside Diameter 3/8 in
- Material Low Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SE6
- Zoro # G807167989
- UPC # 781002308805
- Country of Origin United States
- Category Eye Bolts
Dimensions
Shank Length | 11/16 in |
Eye Inside Diameter | 3/8 in |
Thread Length | 1/2" |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Features | Lag Screw Threads |
Eyebolt Type | Screw Eye |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 3/32 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.009.0150)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 45 mm L (K0871.216X45)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade 9, Zinc Plated, 29/32 in Ht, 5 PK (SLI9087CAD-005P)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-CPP-015)
- L.H. DOTTIE Eye Bolt 1/4''-20, 3 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB6)
- L.H. DOTTIE Eye Bolt 1/4''-20, 4 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB7)
- L.H. DOTTIE Eye Bolt 3/8''-16, 5 in Shank, 3/4 in ID, Low Carbon Steel, Zinc Plated, 50 PK (EB12)
- L.H. DOTTIE Eye Bolt 3/8''-16, 3-1/2 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB11)
- L.H. DOTTIE Eye Bolt #10-24, 3 in Shank, 3/8 in ID, Carbon Steel, Zinc Plated, 50 PK (EB3)
- L.H. DOTTIE Eye Bolt 1/4''-20, 2 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB5)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-9/16 in ID, Steel, Plain (K2032-SS)
- L.H. Dottie Eye Bolts