Shop All Electrical Box Covers
L.H. Dottie
Electrical Box Cover, Carbon Steel, Ceiling Plate
Mfr # CP5
Zoro # G705651146
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Type Ceiling Plate
- Material Carbon Steel
- Color White
- Includes Adjustable Strap and Screw
- For Use With Covers 3" or 4" Steel Outlet Boxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # CP5
- Zoro # G705651146
- UPC # 781002275459
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Size | 5-1/4€ |
Details
Item | Electrical Box Cover |
Cover Type | Ceiling Plate |
Material | Carbon Steel |
Color | White |
Includes | Adjustable Strap and Screw |
For Use With | Covers 3" or 4" Steel Outlet Boxes |
Description | White Universal Cover Plate |
ProductTitle | Ceiling Cover Plate PC 5280 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Adjust Delay Push Button (6290)
- SOUTHWIRE Electric Cord, Outlet, 3 Way Outlet, 25 ft. (3487SW0002)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV2)
- ALLEN BRADLEY Plc 1766L32AWA (1766-L32AWA)
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (695)
- MULBERRY Electrical Box Cover, Square, Steel, Raised (11429)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Flip/Snap, Duplex (5148-5)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- L.H. Dottie Electrical Box Covers