Shop All Caulks & Sealants
L.H. Dottie
Duct Seal, 1 lb, Plastic Bag, Gray, 50 PK
Mfr # LHD1
Zoro # G307186756
product price: $321.99
/pk 50, $6.44/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Application Protects Conduit Openings, Gaps, and Holes Against Dust, Moisture, Drafts and Noise
- Specific Gravity 1.65 - 1.7 gm/cc
- Standards UL Listed
- Application Temp. Range -30 Degrees F to 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LHD1
- Zoro # G307186756
- UPC # 781002172307
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 1 lb |
Details
Item | Duct Seal |
Color | Gray |
Application | Protects Conduit Openings, Gaps, and Holes Against Dust, Moisture, Drafts and Noise |
Specific Gravity | 1.65 - 1.7 gm/cc |
Standards | UL Listed |
Application Temp. Range | -30 Degrees F to 175 Degrees F |
Features | FDA Approved, U.S.D.A Acceptable, Non-Corrosive, Paintable, Asbestos Free, Non Toxic |
For Use With | Electrical Boxes, Flashings, & Service Masts |
Sealant Container | Plastic Bag |
Material | Butyl Rubber Composite |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMOWOOD LTX NATRAL 24OZ (40022126)
- FAMOWOOD 1 Pint Natural Wood Putty (36021126)
- RED DEVIL Skeleton Caulking Gun Heavy Duty (3986)
- SIKAFLEX 201201 US Aluminum Gray 300 ML Ctg (90854)
- L.H. DOTTIE Silicone Sealant, 10 oz, Cartridge, Clear, 12 PK (RTV10)
- DAP HVAC Sealant, 10.3 oz, Aluminum (08012)
- SUREBOND Sealant, 10.3 oz, Tube, Black, Silicone Base (SB-188 T Black)
- FLEX SEAL Liquid 1 Gallon Clear (FSLFSCLRR01)
- MIRACLE SEALANTS Sealant, Residue Remover, Quart (RESREMQT6)
- DAP Sealant Gutr Flshng Wht 10.1Oz (18182/18184)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Aluminum, Silicone Rubber Base (8643)
- L.H. Dottie Caulks & Sealants