Shop All Drywall Screws
L.H. Dottie
Drywall Screw, #8 x 3 in, Carbon Steel, Flat Head Phillips Drive, 100 PK
Mfr # DWSBX83
Zoro # G507166152
product price: $17.00
/pk 100, $0.17/ea
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Drive Size #2
- Material Carbon Steel
- Finish Black Oxide
- System of Measurement Inch
- Thread Type DWF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DWSBX83
- Zoro # G507166152
- UPC # 781002581147
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Material | Carbon Steel |
Finish | Black Oxide |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | DWF |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 25 PK (V211 1/4S2-25)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0100)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 6 PK (77692)
- KANEBRIDGE 3/8x4 1/2 T Anchor Zinc Yellow, Pkg of 50 (3772ATY)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR6118)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD6114)
- L.H. DOTTIE Drywall Screw, #6 x 2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD62)
- L.H. DOTTIE Drywall Screw, #6 x 1-5/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD6158)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR6114)
- L.H. DOTTIE Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 500 PK (WRT61)
- GRIP-RITE Drywall Screw, 1-5/8 in, Bugle Head (GR311476)
- L.H. Dottie Drywall Screws